Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Counter, 8 Digits, Backlit Red LCD CUB7P120

Counter, 8 Digits, Backlit Red LCD (Discontinued)

  • Mfr # CUB7P120
  • Zoro # G4178142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB7P120
Zoro #
G4178142
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.56 in
Width
2 in
Manufacturers Warranty Length
2 yr
Character Height
0.35 in
Height
1.10 in

Details

Item
Electronic Counter
Special Features
Selectable Decimal Points
Accuracy
+/-1 digit
Series
CUB7P
Prescaling Range
0.0001 to 1.9999
Loop Supply Voltage
3V Lithium
Display
Backlit Red LCD
Connector Type
Screw Terminal
Min. On/Off Pulse
15 msec (Remote Reset)
Mounting
Clip
Input Signal
150V
Preset
no
Scaler
Yes
Standards
CE Approved, Safety: IEC-61010-1, EN 61010-1, IEC 529, UL50, Immunity to EN 50082-2, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-6, ENV 50204, Emissions to EN 50081-1, EN 55022
Number of Digits
8
Reset Type
Front Panel Push Button or Remote
Output
None
Interface
None
IP Rating
65
Power Required
9 to 28V DC
Output Rating
None
Max. Counts per Second
30
Includes
Instructions
NEMA Rating
4x
Fits
Standard 1/32 DIN Panel Cutout

Description

Electronic Counter, Number of Digits 8, Backlit Red LCD Display, Character Height 0.35 in, Max. Counts per Second 30, Input Signal 150V, Output Rating None, Output None, Mounting Clip, Height 1.10 in, Depth 1.56 in, Width 2 in, Series CUB7P, Scaler Yes, Preset No, Power Required 9 to 28V DC, Min. On/Off Pulse 15 msec (Remote Reset), Prescaling Range 0.0001 to 1.9999, Reset Type Front Panel Push Button or Remote, Interface None, Connector Type Screw Terminal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.