Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Counter, 8 Digits, Backlit Red LCD CUB7P220

Counter, 8 Digits, Backlit Red LCD (Discontinued)

  • Mfr # CUB7P220
  • Zoro # G4100162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB7P220
Zoro #
G4100162
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
1.10 in
Depth
1.56 in
Character Height
0.35 in
Manufacturers Warranty Length
2 yr

Details

Item
Electronic Counter
Special Features
Selectable Decimal Points
Accuracy
+/-1 digit
NEMA Rating
4x
Prescaling Range
0.0001 to 1.9999
Standards
CE Approved, Safety: IEC-61010-1, EN 61010-1, IEC 529, Immunity to EN 50082-2, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-6, ENV 50204, Emissions to EN 50081-1, EN 55022
Reset Type
Front Panel Push Button or Remote
Number of Digits
8
Power Required
9 to 28V DC
Min. On/Off Pulse
15 msec (Remote Reset)
Loop Supply Voltage
3V Lithium
Output Rating
None
Mounting
Clip
Scaler
Yes
Fits
Standard 1/32 DIN Panel Cutout
Display
Backlit Red LCD
Max. Counts per Second
10,000
Input Signal
30 Hz max from Switch Contact or solid state
Output
None
Series
CUB7P
Includes
Instructions
Connector Type
Screw Terminal
Preset
no
Interface
None
IP Rating
65

Description

Electronic Counter, Number of Digits 8, Backlit Red LCD Display, Character Height 0.35 in, Max. Counts per Second 10,000, Input Signal 30 Hz max from Switch Contact or solid state, Output Rating None, Output None, Mounting Clip, Height 1.10 in, Depth 1.56 in, Width 2 in, Series CUB7P, Scaler Yes, Preset No, Power Required 9 to 28V DC, Min. On/Off Pulse 15 msec (Remote Reset), Prescaling Range 0.0001 to 1.9999, Reset Type Front Panel Push Button or Remote, Interface None

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.