Zoro Homepage
This item is Discontinued.
Red Lion Controls Counter, LCD, 8 Digits, 1.51" D CUB4L810

Counter, LCD, 8 Digits, 1.51" D (Discontinued)

  • Mfr # CUB4L810
  • Zoro # G604104729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB4L810
Zoro #
G604104729
UPC #
-
Country of Origin
United States

Dimensions

Height
1.54 in
Character Height
0.46 in
Depth
1.51 in
Manufacturers Warranty Length
2 yr
Width
2.95 in
Dimension
2.95"W x 1.54"H x 1.29"D (74.9 x 39.1 x 32.8 mm)
Cutout Height
1 3/8 in
Overall Height
1 1/2 in
Digit Height - Maximum
0.46 in
Cutout Width
2 3/4 in
Overall Width
3 in
Overall Depth
1 5/8 in

Details

Item
Counter
Mounting
Panel
Reset Type
Remote Signal
Display
LCD
Number of Digits
8
Special Features
Reflective LCD, Remote Reset Capability
Connector Type
Screw Terminal
Standards
CE Approved, cRUus, UKCA
Power Required
Internal 3.6 V Lithium Battery
Input Voltage
9 to 28V DC
Min. On/Off Pulse
5 msec
Fits
2.68 in x 1.3 in Panel Cutout
NEMA Rating
4X
IP Rating
IP65
Input Signal
28VDC (SRC Mode), 3.6VDC (SNK Mode)
Voltage
Internal Lithium Battery
Digits
(8) 11.7 mm H - LCD
Speed
5 kHz Max
Application
Count-Up/Down
Operator
Micro Processor
Count - max
99999999
Connection
Screw Terminals
Reset
Remote
Digit Color
Green/Yellow
Counter Display Type
LCD
Power Source
Battery
Mounting Style
Panel
Count Speed - Maximum
5 kHz
NEMA Enclosure Rating
4X
Terminal Connection Type
Screw Clamp

Description

Counter, Number of Digits 8, LCD Display, Character Height 0.46 in, Input Signal 28VDC (SRC Mode), 3.6VDC (SNK Mode), Output Rating Not Applicable, Mounting Panel, Height 1.54 in, Depth 1.51 in, Width 2.95 in, Power Required Internal 3.6 V Lithium Battery, Min. On/Off Pulse 5 msec, Reset Type Remote Signal, Connector Type Screw Terminal, Special Features Reflective LCD, Remote Reset Capability, Standards CE Approved, cRUus, UKCA, NEMA Rating 4X, IP Rating IP65, Fits 2.68 in x 1.3 in Panel Cutout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.