Zoro Homepage
This item is Discontinued.
Red Lion Controls Counter, LCD, 8 Digits, 1.64" D CUB7CCG0

Counter, LCD, 8 Digits, 1.64" D (Discontinued)

  • Mfr # CUB7CCG0
  • Zoro # G104403339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB7CCG0
Zoro #
G104403339
UPC #
-
Country of Origin
United States

Dimensions

Height
1.1 in
Character Height
0.35 in
Width
2 in
Depth
1.64 in
Manufacturers Warranty Length
2 yr
Dimension
2.00 in. W x 1.10 in. H x 2.17 in. D
Cutout Height
1 in
Digit Height - Maximum
0.35 in
Cutout Width
1 7/8 in
Overall Height
1 1/8 in
Overall Depth
1 3/4 in
Cutout DIN Size
1/8
Overall Width
2 in

Details

Item
Counter
Mounting
Panel
Reset Type
Key
Display
LCD
Number of Digits
8
Input Signal
28VDC (SRC Mode), 3.6VDC (SNK Mode)
Max. Counts per Second
33,33,33,333
Power Required
Non-Replaceable Internal 3.6 V DC Lithium Battery
Special Features
Count Speeds up to 10 kHz, Low Voltage Input Model (28 VDC max), Yellow/Green LED Backlighting
Input Voltage
28V DC
Prescaling Range
0 to 88,888,888
Includes
Mounting Clip, Panel Gasket
Fits
1/32 DIN; 1.77 in x 0.88 in Panel Cutout
NEMA Rating
4X
Connector Type
Plug-In Terminal Block
Standards
UL
IP Rating
IP65
Voltage
3.6V DC Lithium Battery
Application
Totalizer, Count-Up
Reset
External, Front Panel
Digits
(8) 8.90 mm H - LCD, Yellow/Green Backlit LED
Counter Type
Miniature Electronic Counter
Connection
Wire Leads/Screw Terminals
Speed
10 kHz
Terminal Connection Type
Plug-in
NEMA Enclosure Rating
4X
Digit Color
Green/Yellow
Count Speed - Maximum
10 kHz
Includes Mounting Hardware
Included
Mounting Style
DIN Track
Counts per Second - Maximum
10,000
Features
Low Voltage Input Model
Counter Display Type
LCD

Description

Counter, Number of Digits 8, LCD Display, Character Height 0.35 in, Max. Counts per Second 33,33,33,333, Input Signal 28VDC (SRC Mode), 3.6VDC (SNK Mode), Output Rating Not Applicable, Mounting Panel, Height 1.1 in, Depth 1.64 in, Width 2 in, Power Required Non-Replaceable Internal 3.6 V DC Lithium Battery, Prescaling Range 0 to 88,888,888, Reset Type Key, Connector Type Plug-In Terminal Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.