Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counter, LCD, 8 Digits, 1.64" D

  • Mfr # CUB7CVR0

  • Zoro # G504392806


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Mounting
Panel
Reset Type
Key
Display
LCD
Number of Digits
8
Power Required
Non-Replaceable Internal 3.6 V DC Lithium Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB7CVR0
Zoro #
G504392806
UPC #
-
Country of Origin
United States

Dimensions

Height
1.1 in
Manufacturers Warranty Length
2 yr
Character Height
0.35 in
Depth
1.64 in
Width
2 in
Dimension
2.00 in. W x 1.10 in. H x 2.17 in. D
Overall Depth
1 3/4 in
Cutout DIN Size
1/8
Cutout Width
1 7/8 in
Overall Height
1 1/8 in
Cutout Height
1 in
Digit Height - Maximum
0.35 in
Overall Width
2 in

Details

Item
Counter
Mounting
Panel
Reset Type
Key
Display
LCD
Number of Digits
8
Power Required
Non-Replaceable Internal 3.6 V DC Lithium Battery
Prescaling Range
0 to 88,888,888
Input Voltage
50 to 250V DC/V AC
Includes
Mounting Clip, Panel Gasket
Input Signal
28VDC (SRC Mode), 3.6VDC (SNK Mode)
Connector Type
Plug-In Terminal Block
Fits
1/32 DIN; 1.77 in x 0.88 in Panel Cutout
Standards
UL
Max. Counts per Second
33,33,33,333
IP Rating
IP65
Special Features
Count Speeds up to 10 kHz, Low Voltage Input Model (28 VDC max), Yellow/Green LED Backlighting
NEMA Rating
4X
Speed
10 kHz
Counter Type
Miniature Electronic Counter
Connection
Wire Leads/Screw Terminals
Reset
External, Front Panel
Application
Totalizer, Count-Up
Digits
(8) 8.90 mm H - LCD, Red Backlit LED
Voltage
3.6V DC Lithium Battery
Counts per Second - Maximum
10,000
Features
Isolated High Voltage
Mounting Style
DIN Track
Includes Mounting Hardware
Included
Terminal Connection Type
Plug-in
NEMA Enclosure Rating
4X
Counter Display Type
LCD
Digit Color
Red

Description

Counter, Number of Digits 8, LCD Display, Character Height 0.35 in, Max. Counts per Second 33,33,33,333, Input Signal 28VDC (SRC Mode), 3.6VDC (SNK Mode), Output Rating Not Applicable, Mounting Panel, Height 1.1 in, Depth 1.64 in, Width 2 in, Power Required Non-Replaceable Internal 3.6 V DC Lithium Battery, Prescaling Range 0 to 88,888,888, Reset Type Key, Connector Type Plug-In Terminal Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.