Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counter, LCD, 8 Digits, 1.64" D

  • Mfr # CUB7CVS0

  • Zoro # G504392844


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Mounting
Panel
Reset Type
Key
Display
LCD
Number of Digits
8
Input Voltage
50 to 250V DC/V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB7CVS0
Zoro #
G504392844
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Depth
1.64 in
Character Height
0.35 in
Height
1.1 in
Manufacturers Warranty Length
2 yr
Dimension
2.00 in. W x 1.10 in. H x 2.17 in. D
Cutout Width
1 7/8 in
Overall Depth
1 3/4 in
Overall Height
1 1/8 in
Overall Width
2 in
Digit Height - Maximum
0.35 in
Cutout Height
1 in
Cutout DIN Size
1/8

Details

Item
Counter
Mounting
Panel
Reset Type
Key
Display
LCD
Number of Digits
8
Input Voltage
50 to 250V DC/V AC
Special Features
Count Speeds up to 10 kHz, Low Voltage Input Model (28 VDC max), Yellow/Green LED Backlighting
Standards
UL
Connector Type
Plug-In Terminal Block
Fits
1/32 DIN; 1.77 in x 0.88 in Panel Cutout
Power Required
Non-Replaceable Internal 3.6 V DC Lithium Battery
Includes
Mounting Clip, Panel Gasket
Prescaling Range
0 to 88,888,888
IP Rating
IP65
Input Signal
28VDC (SRC Mode), 3.6VDC (SNK Mode)
Max. Counts per Second
33,33,33,333
NEMA Rating
4X
Reset
External, Front Panel
Application
Totalizer, Count-Up
Counter Type
Miniature Electronic Counter
Speed
10 kHz
Connection
Wire Leads/Screw Terminals
Digits
(8) 8.90 mm H - LCD, Reflective
Voltage
3.6V DC Lithium Battery, 50-250V AC/DC
NEMA Enclosure Rating
4X
Features
Isolated High Voltage Input, Reflective Display
Includes Mounting Hardware
Included
Mounting Style
DIN Track
Counts per Second - Maximum
10,000
Counter Display Type
LCD
Terminal Connection Type
Plug-in
Digit Color
Green/Yellow

Description

Counter, Number of Digits 8, LCD Display, Character Height 0.35 in, Max. Counts per Second 33,33,33,333, Input Signal 28VDC (SRC Mode), 3.6VDC (SNK Mode), Output Rating Not Applicable, Mounting Panel, Height 1.1 in, Depth 1.64 in, Width 2 in, Power Required Non-Replaceable Internal 3.6 V DC Lithium Battery, Prescaling Range 0 to 88,888,888, Reset Type Key, Connector Type Plug-In Terminal Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.