Zoro Homepage

Counter, Red LED, 6 Digits, 2.25" D

  • Mfr # LD400600

  • Zoro # G704392866


product price: $1,194.99
/ea
Free Shipping & Returns

Key Features

Mounting
Bracket
Reset Type
DIP Switch
Display
Red LED
Number of Digits
6
Connector Type
Plug-In Terminal Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD400600
Zoro #
G704392866
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited
Depth
2.25 in
Height
7.875 in
Width
26 in
Character Height
4 in
Overall Height
7 7/8 in
Overall Depth
2 1/4 in
Overall Width
26 in
Digit Height - Maximum
4 in

Details

Item
Counter
Mounting
Bracket
Reset Type
DIP Switch
Display
Red LED
Number of Digits
6
Connector Type
Plug-In Terminal Block
Power Required
21.6 to 250 V DC, 50 to 250 V AC
Input Signal
12VDC (SNK Mode), 28VDC (SRC Mode)
NEMA Rating
4X
IP Rating
IP65
Input Voltage
21.6 to 250V DC; 50 to 250V AC
Min. On/Off Pulse
10 msec
Special Features
Built-in Batch Counting Capability, Dual 5 A Form C Relay, Programmable Scaling and Decimal Points, Programmable User Input, Universally Powered
Standards
CE Approved, cULus, UKCA
Scaler
Yes
Output Rating
24V DC @ 50 mA
Max. Counts per Second
1
Prescaling Range
0 to 99,999
Fits
Large Display Does Not Panel Mount
Accuracy
+/-0.01%
Application
Rate Indication (Time Based)
Reset
Auto or Manual
Digits
(4) 101.0 mm H - LED
Counter Type
Electronic Rate Indicator
Operator
Micro Processor
Voltage
85-250V AC, 11-16V DC
Speed
35 kHz Max
Connection
Screw Terminals
Count - max
9999
Digit Color
Red
Mounting Style
Panel
Features
Aluminum Case Construction, Single Counter, Universal Input Power
Counts per Second - Maximum
1
NEMA Enclosure Rating
4X
Output Type
Relay
Terminal Connection Type
Plug-in
Counter Display Type
LED

Description

Counter, Number of Digits 6, Red LED Display, Character Height 4 in, Max. Counts per Second 1, Input Signal 12VDC (SNK Mode), 28VDC (SRC Mode), Output Rating 24V DC @ 50 mA, Mounting Bracket, Height 7.875 in, Depth 2.25 in, Width 26 in, Scaler Yes, Power Required 21.6 to 250 V DC, 50 to 250 V AC, Min. On/Off Pulse 10 msec, Prescaling Range 0 to 99,999, Reset Type DIP Switch, Connector Type Plug-In Terminal Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.