Zoro Homepage

Counter, Red LED, 6 Digits, 2.25" D

  • Mfr # LD4006P0

  • Zoro # G404392906


product price: $1,473.99
/ea
Free Shipping & Returns

Key Features

Mounting
Bracket
Reset Type
DIP Switch
Display
Red LED
Number of Digits
6
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD4006P0
Zoro #
G404392906
UPC #
-
Country of Origin
United States

Dimensions

Width
26 in
Manufacturers Warranty Length
Limited
Depth
2.25 in
Character Height
4 in
Height
7.875 in
Dimension
26.00"W x 7.87"H x 22.00"D (660.4 x 199.8 x 558.8 mm)
Overall Height
7 7/8 in
Digit Height - Maximum
4 in
Overall Width
26 in
Overall Depth
2 1/4 in

Details

Item
Counter
Mounting
Bracket
Reset Type
DIP Switch
Display
Red LED
Number of Digits
6
IP Rating
IP65
Power Required
21.6 to 250 V DC, 50 to 250 V AC
Accuracy
+/-0.01%
Scaler
Yes
Preset
1
Connector Type
Plug-In Terminal Block
Standards
CE Approved, cULus, UKCA
NEMA Rating
4X
Prescaling Range
0 to 99,999
Interface
RS-232, RS-485
Min. On/Off Pulse
10 msec
Special Features
Built-in Batch Counting Capability, Dual 5 A Form C Relay, Programmable Scaling and Decimal Points, Programmable User Input, Universally Powered
Max. Counts per Second
1
Output Rating
24V DC @ 50 mA
Input Voltage
21.6 to 250V DC; 50 to 250V AC
Input Signal
12VDC (SNK Mode), 28VDC (SRC Mode)
Fits
Large Display Does Not Panel Mount
Output
(2) Relay
Operator
Nonvolatile EEPROM
Counter Type
Electronic Programmable Counter/Rate Meter
Reset
Auto or Manual
Voltage
250V AC
Count - max
-99999 to 999999
Connection
Terminal Block
Digits
(6) 101.1 mm H - Red LED
Speed
35 kHz
Application
Rate/Count Indication
Mounting Style
Panel
Counter Display Type
LED
NEMA Enclosure Rating
4X
Counts per Second - Maximum
1
Features
Aluminum Case Construction, Built-in Batch Counting Capability, Count/Rate Indicator, Dual 5 Amp Form C Relay, Programmable Scaling and Decimal Points, Universal Input Power
Output Type
Relay
Terminal Connection Type
Plug-in
Digit Color
Red

Description

Counter, Number of Digits 6, Red LED Display, Character Height 4 in, Max. Counts per Second 1, Input Signal 12VDC (SNK Mode), 28VDC (SRC Mode), Output Rating 24V DC @ 50 mA, Output (2) Relay, Mounting Bracket, Height 7.875 in, Depth 2.25 in, Width 26 in, Scaler Yes, Preset 1, Power Required 21.6 to 250 V DC, 50 to 250 V AC, Min. On/Off Pulse 10 msec, Prescaling Range 0 to 99,999, Reset Type DIP Switch, Interface RS-232, RS-485, Connector Type Plug-In Terminal Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.