Zoro Homepage

Counter, 7 Segment Red LED, 8 Digits

  • Mfr # PAXLC800

  • Zoro # G305293494


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Mounting
Panel
Reset Type
Remote Signal
Display
7 Segment Red LED
Number of Digits
8
Connector Type
High Compression Cage-Clamp Terminal Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAXLC800
Zoro #
G305293494
UPC #
-
Country of Origin
United States

Dimensions

Width
3.8 in
Manufacturers Warranty Length
2 yr
Character Height
0.4 in
Height
1.95 in
Depth
4.2 in
Overall Depth
4 1/4 in
Cutout DIN Size
1/8
Cutout Width
3 7/8 in
Cutout Height
2 in
Overall Width
3 7/8 in
Overall Height
2 in
Digit Height - Maximum
0.4 in

Details

Item
Counter
Mounting
Panel
Reset Type
Remote Signal
Display
7 Segment Red LED
Number of Digits
8
Connector Type
High Compression Cage-Clamp Terminal Block
Standards
CE Approved, cULus
NEMA Rating
4X
Power Required
10 to 16 V DC, 115/230 V AC
Min. On/Off Pulse
10 msec
Special Features
Bi-Directional Counting, Display Store, Programmable Scale Factor, Remote Reset Capability
IP Rating
IP65
Scaler
Yes
Fits
3.62 in x 1.77 in Panel Cutout
Input Signal
12VDC Current Sinking, 30V DC Current Sourcing
Prescaling Range
-9,999,999 to 99,999,999
Output
NPN Open Collector, TTL
Input Voltage
21.6 to 250V DC; 50 to 250V AC
Output Rating
24V DC @ 100 mA
Includes
Mounting Clip, Panel Gasket
Features
Bi-Directional Counting, Count Inhibit, Display Store, Programmable Scale Factor
Counter Display Type
LED
Mounting Style
DIN Track
Output Type
Relay
Count Speed - Maximum
25 kHz
Digit Color
Red
NEMA Enclosure Rating
4X
Terminal Connection Type
Screw
Includes Mounting Hardware
Included

Description

Counter, Number of Digits 8, 7 Segment Red LED Display, Character Height 0.4 in, Input Signal 12VDC Current Sinking, 30V DC Current Sourcing, Output Rating 24V DC @ 100 mA, Output NPN Open Collector, TTL, Mounting Panel, Height 1.95 in, Depth 4.2 in, Width 3.8 in, Scaler Yes, Power Required 10 to 16 V DC, 115/230 V AC, Min. On/Off Pulse 10 msec, Prescaling Range -9,999,999 to 99,999,999, Reset Type Remote Signal, Connector Type High Compression Cage-Clamp Terminal Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.