Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Counter Ratemeter, 6 Digits, 2 Preset, LED LD2006P0

Counter Ratemeter, 6 Digits, 2 Preset, LED (Discontinued)

  • Mfr # LD2006P0
  • Zoro # G4144926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD2006P0
Zoro #
G4144926
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.25 in
Character Height
2.25 in
Height
4 in
Manufacturers Warranty Length
2 yr
Width
16 in
Overall Depth
2 1/4 in
Overall Width
16 in
Overall Height
4 in

Details

Item
Electronic Counter
Special Features
With Rate Indicator; Programmable Scaling And Decimal Points; Built-In Batch Counting Capability; Universally Powered; Aluminum Case Construction
Accuracy
+/-1 digit
Loop Supply Voltage
24V DC
NEMA Rating
4x
Mounting
Bracket
Display
Red LED
Scaler
Yes
Reset Type
Push Button
Interface
RS-232, RS-485
Preset
2
Power Required
50 to 250V AC/22 to 250V DC
Input Signal
Analog
Includes
Instructions
IP Rating
IP65
Standards
CE Approved, Emissions and Immunity to EN 61326, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-11, Emissions EN 55011 Class A
Output Rating
5A @ 120/240V AC or 28V DC (Resistive Load); 1/8 HP @ 120V AC (Inductive Load)
Output
Form C Relay
Max. Counts per Second
25,000
Connector Type
Screw Terminal
Prescaling Range
00.0001 to 99.9999
Fits
large display does not panel mount
Series
LD2
Number of Digits
6
Min. On/Off Pulse
15 msec (Remote Reset)
Output Type
Relay
NEMA Enclosure Rating
4X
Counter Display Type
LED
Mounting Style
DIN Track

Description

Electronic Counter, Number of Digits 6, Red LED Display, Character Height 2.25 in, Max. Counts per Second 25,000, Input Signal Analog, Output Rating 5A @ 120/240V AC or 28V DC (Resistive Load); 1/8 HP @ 120V AC (Inductive Load), Output Form C Relay, Mounting Bracket, Height 4 in, Depth 2.25 in, Width 16 in, Series LD2, Scaler Yes, Preset 2, Power Required 50 to 250V AC/22 to 250V DC, Min. On/Off Pulse 15 msec (Remote Reset), Prescaling Range 00.0001 to 99.9999, Reset Type Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.