Zoro Homepage
This item is Discontinued.
Red Lion Controls Counter Ratemeter, 6 Digits, 2 Preset, LED LD4006P0

Counter Ratemeter, 6 Digits, 2 Preset, LED (Discontinued)

  • Mfr # LD4006P0
  • Zoro # G4179244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD4006P0
Zoro #
G4179244
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.25 in
Manufacturers Warranty Length
2 yr
Width
26 in
Height
7.87 in
Character Height
4 in
Overall Height
7 7/8 in
Overall Depth
2 1/4 in
Overall Width
26 in

Details

Item
Electronic Counter
Special Features
With Rate Indicator; Programmable Scaling And Decimal Points; Built-In Batch Counting Capability; Universally Powered; Aluminum Case Construction
Accuracy
+/-1 digit
Standards
CE Approved, Emissions and Immunity to EN 61326, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-11
Interface
RS-232, RS-485
Prescaling Range
00.0001 to 99.9999
Fits
large display does not panel mount
Includes
Instructions
Max. Counts per Second
25,000
Connector Type
Screw Terminal
Min. On/Off Pulse
15 msec (Remote Reset)
Display
Red LED
Output Rating
5 Amp
NEMA Rating
4x
Series
LD4
Reset Type
Push Button
Mounting
Bracket
Number of Digits
6
Scaler
Yes
Preset
2
IP Rating
IP65
Power Required
50 to 250V AC/22 to 250V DC
Loop Supply Voltage
24V DC
Input Signal
28V DC
Output
(1) Form C
Output Type
Relay
NEMA Enclosure Rating
4X
Counter Display Type
LED
Mounting Style
DIN Track

Description

Electronic Counter, Number of Digits 6, Red LED Display, Character Height 4 in, Max. Counts per Second 25,000, Input Signal 28V DC, Output Rating 5 Amp, Output (1) Form C, Mounting Bracket, Height 7.87 in, Depth 2.25 in, Width 26 in, Series LD4, Scaler Yes, Preset 2, Power Required 50 to 250V AC/22 to 250V DC, Min. On/Off Pulse 15 msec (Remote Reset), Prescaling Range 00.0001 to 99.9999, Reset Type Push Button, Interface RS-232, RS-485, Connector Type Screw Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.