Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Counter Ratemeter, 6 Digits, 2 Preset, LED PAXI0020

Counter Ratemeter, 6 Digits, 2 Preset, LED (Discontinued)

  • Mfr # PAXI0020
  • Zoro # G4087081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAXI0020
Zoro #
G4087081
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.1 in
Character Height
0.56 in
Height
1.95 in
Width
3.8 in
Manufacturers Warranty Length
2 yr
Overall Width
3 7/8 in
Overall Depth
4 1/8 in
Overall Height
2 in

Details

Item
Electronic Counter
Special Features
Variable Intensity Display; 10 Point Scaling For Non-Linear Processes
Accuracy
+/-1 digit
Number of Digits
6
NEMA Rating
4x
Includes
Instructions
Max. Counts per Second
34,000
Input Signal
12V DC Current Sinking; 30V DC Current Sourcing
Power Required
85 to 250V AC
Connector Type
Screw Terminal
Display
Red Sunlight Readable or Standard Green LED
Series
PAX
Min. On/Off Pulse
15 msec (Remote Reset)
Preset
2
Fits
Standard 1/8 DIN Panel Cutout
Prescaling Range
00.0001 to 99.9999
Loop Supply Voltage
12V DC
Interface
13D003, 13D004, 13D005, 13D006, 13D007, 13D008, 13D009, 13D010, 13D011
Output
(1) Form C
Scaler
Yes
IP Rating
IP65
Standards
cUL US Listed, CE Approved, Emissions and Immunity to EN 61326:2006, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-8, EN 61000-4-11, Emission EN 55011
Output Rating
5 Amp
Mounting
Clip
Output Type
Relay
Mounting Style
Panel
Counter Display Type
LED
NEMA Enclosure Rating
4X

Description

Electronic Counter, Number of Digits 6, Red Sunlight Readable or Standard Green LED Display, Character Height 0.56 in, Max. Counts per Second 34,000, Input Signal 12V DC Current Sinking; 30V DC Current Sourcing, Output Rating 5 Amp, Output (1) Form C, Mounting Clip, Height 1.95 in, Depth 4.1 in, Width 3.8 in, Series PAX, Scaler Yes, Preset 2, Power Required 85 to 250V AC, Min. On/Off Pulse 15 msec (Remote Reset), Prescaling Range 00.0001 to 99.9999, Reset Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.