Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Counter Ratemeter, 6 Digits, 2 Preset, LED PAXI0030

Counter Ratemeter, 6 Digits, 2 Preset, LED (Discontinued)

  • Mfr # PAXI0030
  • Zoro # G4160843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAXI0030
Zoro #
G4160843
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Depth
4.1 in
Width
3.8 in
Character Height
0.56 in
Height
1.95 in
Overall Height
2 in
Overall Depth
4 1/8 in
Overall Width
3 7/8 in

Details

Item
Electronic Counter
Special Features
Variable Intensity Display; 10 Point Scaling For Non-Linear Processes
Accuracy
+/-1 digit
Standards
cUL US Listed, CE Approved, Emissions and Immunity to EN 61326:2006, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-8, EN 61000-4-11, Emission EN 55011
Includes
Instructions
Loop Supply Voltage
12V DC
Prescaling Range
00.0001 to 99.9999
IP Rating
IP65
Power Required
18 to 36V DC/24V AC
Interface
13D003, 13D004, 13D005, 13D006, 13D007, 13D008, 13D009, 13D010, 13D011
Input Signal
12V DC Current Sinking; 30V DC Current Sourcing
Max. Counts per Second
34,000
Output
(1) Form C
Number of Digits
6
Display
Red Sunlight Readable or Standard Green LED
Connector Type
Screw Terminal
Mounting
Clip
Output Rating
5 Amp
Preset
2
Series
PAX
Scaler
Yes
Min. On/Off Pulse
15 msec (Remote Reset)
Fits
Standard 1/8 DIN Panel Cutout
NEMA Rating
4x
NEMA Enclosure Rating
4X
Mounting Style
Panel
Output Type
Relay
Counter Display Type
LED

Description

Electronic Counter, Number of Digits 6, Red Sunlight Readable or Standard Green LED Display, Character Height 0.56 in, Max. Counts per Second 34,000, Input Signal 12V DC Current Sinking; 30V DC Current Sourcing, Output Rating 5 Amp, Output (1) Form C, Mounting Clip, Height 1.95 in, Depth 4.1 in, Width 3.8 in, Series PAX, Scaler Yes, Preset 2, Power Required 18 to 36V DC/24V AC, Min. On/Off Pulse 15 msec (Remote Reset), Prescaling Range 00.0001 to 99.9999, Reset Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.