Zoro Homepage
This item is Discontinued.
Red Lion Controls Counter Ratemeter, 8 Digits, Backlit LCD CUB5B000

Counter Ratemeter, 8 Digits, Backlit LCD (Discontinued)

  • Mfr # CUB5B000
  • Zoro # G4295356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB5B000
Zoro #
G4295356
UPC #
-
Country of Origin
United States

Dimensions

Height
1.54 in
Character Height
0.46 in
Width
2.95 in
Depth
1.71 in
Manufacturers Warranty Length
2 yr
Overall Width
3 in
Overall Height
1 5/8 in
Overall Depth
1 3/4 in

Details

Item
Electronic Counter
Special Features
Programmable Scaling For Count And Rate, Bi-Directional Counting, Up/Down Control, Quadrature Sensing (Up To 4 Times Resolution), Display Color Change Capability
Accuracy
+/-1 digit
Max. Counts per Second
20,000
Includes
Instructions
Series
CUB5
Power Required
9 to 28V DC
Display
Backlit Red/Green LCD
Loop Supply Voltage
24V DC
Number of Digits
8
Min. On/Off Pulse
10 msec
NEMA Rating
4x
IP Rating
IP65
Scaler
Yes
Input Signal
28V DC
Connector Type
Screw Terminal
Prescaling Range
00.0001 to 99.9999
Mounting
Clip
Preset
1
Standards
CB Scheme Test Report #E179259-V01-S02, CSA 22.2 No. 61010-1, CSA C22.2 No. 14-M95, E137808, Emissions and Immunity to EN 61326, EN 55011, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-8, EN 61010-1, IEC 529, IEC 61010-1, IECEE CB Scheme Test Certificate #US/9257/UL, UL Listed, UL50, UL508, UL61010A-1
Reset Type
Push Button
Fits
1.30 in x 2.68 in Panel Cutout
Mounting Style
Panel
Counter Display Type
Backlit LCD
Output Type
Relay
NEMA Enclosure Rating
4X

Description

Electronic Counter, Number of Digits 8, Backlit Red/Green LCD Display, Character Height 0.46 in, Max. Counts per Second 20,000, Input Signal 28V DC, Mounting Clip, Height 1.54 in, Depth 1.71 in, Width 2.95 in, Series CUB5, Scaler Yes, Preset 1, Power Required 9 to 28V DC, Min. On/Off Pulse 10 msec, Prescaling Range 00.0001 to 99.9999, Reset Type Push Button, Connector Type Screw Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.