Zoro Homepage
This item is Discontinued.
Red Lion Controls DC Current Meter w/ Red/Green Backlight CUB5IB00

DC Current Meter w/ Red/Green Backlight (Discontinued)

  • Mfr # CUB5IB00
  • Zoro # G4058923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB5IB00
Zoro #
G4058923
UPC #
013227033058
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Depth
1.71 in
Overall Depth
1.71 in

Details

Item
Digital Panel Meter
Type
DC Current
Input Range
0 to 200mADC
Display Span
99999
Accuracy
0.1%
Display Digits
5
Display
Backlit Red/Green LCD
Relays
1
Power Required
9 to 28V DC
Includes
Instructions
Style
Collar
Use With
CUB5COM1, CUB5COM2, CUB5RLY0, CUB5SNK0, CUB5USB0
Mounting
Clip
NEMA Rating
NEMA 4X
Interface
RS232, RS485
Connector Type
Screw Terminal
True RMS
No
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter

Description

Digital Panel Meter, DC Current, Input Range 0 to 200mADC, Accuracy 0.1 Percent, Display Span 99999, Display Digits 5, Backlit Red/Green LCD Display, 1 Relays, True RMS No, Use With CUB5COM1, CUB5COM2, CUB5RLY0, CUB5SNK0, CUB5USB0, Connector Type Screw Terminal, Power Required 9 to 28V DC, RS232, RS485 Interface, NEMA 4X / IP65 NEMA Rating, Depth 1.71 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.