DC Current Meter w/ Reflective Display (Discontinued)
- Mfr # CUB5IR00
- Zoro # G4170223
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUB5IR00
Zoro #
G4170223
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.71 in
Manufacturers Warranty Length
2 yr
Overall Depth
1.71 in
Details
Item
Digital Panel Meter
Type
DC Current
Input Range
0 to 200mADC
Display Span
99999
Accuracy
0.1%
Display Digits
5
Connector Type
Screw Terminal
Display
LCD
Interface
RS232, RS485
NEMA Rating
NEMA 4X
Includes
Instructions
Use With
CUB5COM1, CUB5COM2, CUB5RLY0, CUB5SNK0, CUB5USB0
True RMS
No
Power Required
9 to 28V DC
Mounting
Clip
Style
Collar
Relays
1
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter
Description
Digital Panel Meter, DC Current, Input Range 0 to 200mADC, Accuracy 0.1 Percent, Display Span 99999, Display Digits 5, LCD Display, 1 Relays, True RMS No, Use With CUB5COM1, CUB5COM2, CUB5RLY0, CUB5SNK0, CUB5USB0, Connector Type Screw Terminal, Power Required 9 to 28V DC, RS232, RS485 Interface, NEMA 4X / IP65 NEMA Rating, Depth 1.71 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.