Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUB4I020
Zoro #
G3938155
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr
Depth
1.96 in
Overall Depth
1.96 in
Details
Item
Digital Panel Meter
Type
DC Current
Input Range
0 to 200mADC
Accuracy
+/-0.15%
Display Span
1999
Display Digits
3-1/2
NEMA Rating
NEMA 4X
Style
Collar
Display
Backlit Red LCD
Power Required
9 to 28V DC
Includes
Instructions
True RMS
No
Use With
External 100 mV DC Shunt
Connector Type
Screw Terminal
Mounting
Clip
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter
Description
Digital Panel Meter, DC Current, Input Range 0 to 200mADC, Accuracy +/-0.15 Percent, Display Span 1999, Display Digits 3-1/2, Backlit Red LCD Display, True RMS No, Use With External 100 mV DC Shunt, Connector Type Screw Terminal, Power Required 9 to 28V DC, NEMA 4X / IP65 NEMA Rating, Depth 1.96 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.