Zoro Homepage
This item is Discontinued.
Red Lion Controls DC Voltmeter CUB4V000

DC Voltmeter (Discontinued)

  • Mfr # CUB4V000
  • Zoro # G3977705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB4V000
Zoro #
G3977705
UPC #
013227023776
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Depth
1.96 in
Overall Depth
1.96 in

Details

Item
Digital Panel Meter
Type
DC Voltage
Input Range
0 to 200V DC
Display Span
1999
Accuracy
+/-0.1%
Display Digits
3-1/2
True RMS
No
Connector Type
Screw Terminal
Includes
Instructions
Style
Collar
Mounting
Clip
NEMA Rating
NEMA 4X
Display
LCD
Power Required
9 to 28V DC
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter

Description

Digital Panel Meter, DC Voltage, Input Range 0 to 200V DC, Accuracy +/-0.1 Percent, Display Span 1999, Display Digits 3-1/2, LCD Display, True RMS No, Connector Type Screw Terminal, Power Required 9 to 28V DC, NEMA 4X / IP65 NEMA Rating, Depth 1.96 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.