Zoro Homepage

Deep Well Submersible Pump

  • Mfr # RL12G15-3W2V

  • Zoro # G915623629


product price: $1,208.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Nominal Voltage
230 V
HP
1-1/2HP
Outside Diameter
4 in
Features
Standard 2 or 3 wire design, Themoplastic discharge and motor bracket, bracket, SS Pump Shell, Built-in suction screen and check valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL12G15-3W2V
Zoro #
G915623629
UPC #
1012114184
Country of Origin
Mexico

Dimensions

Outside Diameter
4 in

Details

Material
Stainless Steel
Nominal Voltage
230 V
HP
1-1/2HP
Features
Standard 2 or 3 wire design, Themoplastic discharge and motor bracket, bracket, SS Pump Shell, Built-in suction screen and check valve
Color
Silver
Shape
Round
Capacity
12 GPM

Description

4 inch submersible well pump,1-1/2HP,3 wires,230V,12GPM, 548 FT Shut Off


  • • Standard 2 or 3 wire design
  • • Thermoplastic discharge and motor bracket
  • • SS Pump Shell
  • • Built in Suction Screen and check valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.