Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Well Submersible Pump

  • Mfr # RL22G10-3W2V

  • Zoro # G015623628


product price: $1,003.99
/ea
Free Shipping & Returns

Key Features

HP
1HP
Nominal Voltage
230 V
Material
Stainless Steel
Includes
Control Box
Outside Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RL22G10-3W2V
Zoro #
G015623628
UPC #
1012114185
Country of Origin
Mexico

Dimensions

Outside Diameter
4 in

Details

HP
1HP
Nominal Voltage
230 V
Material
Stainless Steel
Includes
Control Box
Color
Silver
Shape
Round
Features
Standard 2 or 3 wire design, Themoplastic discharge and motor bracket, bracket, SS Pump Shell, Built-in suction screen and check valve
Capacity
22 GPM

Description

4 inch submersible well pump, 1HP,3 wires,230V,22GPM, 260 FT Shut Off


  • • Standard 2 or 3 wire design
  • • Thermoplastic discharge and motor bracket
  • • SS Pump Shell
  • • Built in Suction Screen and check valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.