Digital Cntr, 1 Preset Timer, Backlit LCD (Discontinued)
- Mfr # C48TS103
- Zoro # G4164377
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C48TS103
Zoro #
G4164377
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr
Depth
4.17 in
Overall Depth
4.17 in
Details
Item
Digital Panel Meter
Type
Timer
Input Range
Programmable
Accuracy
+/-0.01%
Display Span
999999
Display Digits
Dual Line 6 Digit
Power Required
85 to 250V AC
Display
Backlit LCD
True RMS
No
Relays
1
Connector Type
Screw Terminal
Fits
1/16 DIN
Output
(1) Form A Relay, 1-NPN
Mounting
Clip
Style
Collar
NEMA Rating
NEMA 4X
Excitation
12V DC
Includes
Instructions
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter
Description
Digital Panel Meter, Timer, Input Range Programmable, Accuracy +/-0.01 Percent, Display Span 999999, Display Digits Dual Line 6 Digit, Backlit LCD Display, 1 Relays, True RMS No, 12V DC Excitation, Fits Standard 1/16 DIN Cutout, Connector Type Screw Terminal, Power Required 85 to 250V AC, Output (1) Form A Relay, 1-NPN, NEMA 4X / IP65 NEMA Rating, Depth 4.17 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.