Digital Cntr, 1 Preset Timer, Backlit LCD (Discontinued)
- Mfr # C48TS113
- Zoro # G4042692
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C48TS113
Zoro #
G4042692
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
Limited
Depth
4.17 in
Digit Height - Minimum
0.2 in
Overall Width
1.97 in
Overall Depth
4.17 in
Digit Height - Maximum
0.3 in
Overall Height
1.97 in
Cutout DIN Size
1/16
Description
Preset Timer, Timer, Input Range Programmable, Accuracy +/-0.01 Percent, Display Span 999999, Display Digits Dual Line 6 Digit, Backlit LCD Display, 1 Relays, True RMS No, 12V DC Excitation, Fits Standard 1/16 DIN Cutout, Connector Type Screw Terminal, Power Required 18 to 36V DC/24V AC, RS-485 Interface, Output (1) Form A Relay, 1-NPN, NEMA 4X / IP65 NEMA Rating, Depth 4.17 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length Limited
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.