Zoro Homepage
This item is Discontinued.
Red Lion Controls Digital Counter, 1 Preset, Backlit LCD C48TS114

Digital Counter, 1 Preset, Backlit LCD (Discontinued)

  • Mfr # C48TS114
  • Zoro # G4083326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C48TS114
Zoro #
G4083326
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.17 in
Manufacturers Warranty Length
2 yr
Cutout DIN Size
1/16
Overall Depth
4.17 in

Details

Item
Timer
Type
Timer
Input Range
Programmable
Accuracy
+/-0.01%
Display Span
999999
Display
Backlit LCD
Relays
1
Display Digits
Dual Line 6 Digit
NEMA Rating
NEMA 4X
Connector Type
Screw Terminal
Fits
1/16 DIN
True RMS
No
Style
Collar
Output
(1) Form A Relay, 1-PNP
Excitation
12V DC
Mounting
Clip
Power Required
18 to 36V DC/24V AC
Includes
Instructions
AC Voltage Input - Maximum
24 V AC
DC Voltage Input - Maximum
36 V DC
Number of Display Digits
6
Display Span - Maximum
999,999
Digital Display Screen Type
LCD with Backlight
DC Voltage Input - Minimum
18 V DC
NEMA Enclosure Rating
4X
Terminal Connection Type
Screw Clamp
Product Type
Timer
AC Voltage Input - Minimum
18 V AC

Description

Timer, Timer, Input Range Programmable, Accuracy +/-0.01 Percent, Display Span 999999, Display Digits Dual Line 6 Digit, Backlit LCD Display, 1 Relays, True RMS No, 12V DC Excitation, Fits Standard 1/16 DIN Cutout, Connector Type Screw Terminal, Power Required 18 to 36V DC/24V AC, Output (1) Form A Relay, 1-PNP, NEMA 4X / IP65 NEMA Rating, Depth 4.17 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.