Digital Panel Meter, Universal Output (Discontinued)
- Mfr # PAX2D000
- Zoro # G4524502
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAX2D000
Zoro #
G4524502
UPC #
-
Country of Origin
United States
Dimensions
Depth
4.134 in
Manufacturers Warranty Length
2 yr
Overall Depth
4.13 in
Details
Item
Digital Panel Meter
Type
Universal Digital Input
Input Range
Universal
Display Span
Top Line - 999999; Bottom Line - 999,999,999
Accuracy
+/-0.01%
Display Digits
Top Line - 6; Bottom Line - 9
Connector Type
High Compression Cage-Clamp Terminal Block
Excitation
18V DC
Fits
1/8 DIN
NEMA Rating
NEMA 4X
Output
Settable current 0-20mA or voltage 0-10V DC
Relays
Up to 5
Interface
Option
Display
Top Line - Red, Green, or Orange; Bottom Line - Green
Power Required
50-250V AC/22-250V DC
Mounting
Clip
Style
Collar
Includes
Instructions
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter
Description
Digital Panel Meter, Universal Digital Input, Input Range Universal, Accuracy +/-0.01 Percent, Display Span Top Line - 999999; Bottom Line - 999,999,999, Display Digits Top Line - 6; Bottom Line - 9, Top Line - Red, Green, or Orange; Bottom Line - Green Display, Up to 5 Relays, 18V DC Excitation, Fits Standard 1/8 DIN Cutout, Connector Type High Compression Cage-Clamp Terminal Block, Power Required 50-250V AC/22-250V DC, Option Interface, Output Settable current 0-20mA or voltage 0-10V DC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.