Zoro Homepage

Digital Panel Meters, LCD, C48T

  • Mfr # C48TS003

  • Zoro # G504319421


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Type
Timer
Input Range
85 to 250 V AC
Accuracy
+/-0.01%
Display
LCD
Display Digits
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C48TS003
Zoro #
G504319421
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Depth
4.54 in
Overall Height
1.97 in
Cutout DIN Size
1/16
Overall Width
1.97 in
Overall Depth
4.54 in
Digit Height - Maximum
0.3 in

Details

Item
Time Meter
Type
Timer
Input Range
85 to 250 V AC
Accuracy
+/-0.01%
Display
LCD
Display Digits
6
Interface
RS-485
Mounting
Panel
NEMA Rating
NEMA 4X
Output
NPN Open Collector, PNP Open Collector, Relay
Connector Type
Screw Terminal
Power Required
85 to 250 V AC
Standards
CE, EN 61010-1, EN 61010-2-030, EN 61326-1, RoHS, UL
Fits
1/16 DIN
Style
C48T
Series
C48T
Digital Display Screen Color
Green, Red
Product Type
Time Meter
DC Voltage Input - Minimum
18 V DC
Parameters Measured
AC Voltage, DC Voltage
Digital Display Screen Type
LCD
NEMA Enclosure Rating
4X
Number of Display Digits
6
DC Voltage Input - Maximum
36 V DC
AC Voltage Input - Maximum
250 V AC
AC Voltage Input - Minimum
85 V AC
Terminal Connection Type
Screw Clamp

Description

Time Meter, Timer, Input Range 85 to 250 V AC, Accuracy +/-0.01 Percent, Display Digits 6, LCD Display, Fits 1/16 DIN, Connector Type Screw Terminal, Power Required 85 to 250 V AC, RS-485 Interface, Output NPN Open Collector, PNP Open Collector, Relay, NEMA 4X / IP65 NEMA Rating, Depth 4.54 in, Mounting Panel, Style C48T, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.