Zoro Homepage

Digital Panel Meters, LCD, Red/Green LED

  • Mfr # CUB5RTB0

  • Zoro # G003927646


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Type
RTD Meter
Input Range
10 ohm (Resistance), 100 ohm (Resistance), 120 ohm (Resistance)
Accuracy
0.01%
Display Span
-19,999 to 19,999
Display
LCD, Red/Green LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB5RTB0
Zoro #
G003927646
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Depth
1.86 in
Overall Width
1.54 in
Cutout Height
2 11/16 in
Cutout Width
1 19/64 in
Overall Height
1.54 in
Overall Depth
1.86 in
Digit Height - Maximum
0.48 in

Details

Item
RTD Meter
Type
RTD Meter
Input Range
10 ohm (Resistance), 100 ohm (Resistance), 120 ohm (Resistance)
Accuracy
0.01%
Display Span
-19,999 to 19,999
Display
LCD, Red/Green LED
Display Digits
5
Interface
RS-232, RS-485, USB
Series
CUB5
NEMA Rating
NEMA 4X
Standards
CE, EN 61010-1, EN 61010-2-030, EN 61326-1, RoHS Compliant, UL Recognized Component
Connector Type
Screw Clamp Terminal
Includes
Mounting Clip, Panel Gasket
Style
CUB5RT
Fits
1.3 in x 2.68 in Cutout
Power Required
9 to 28 V DC
Output
Setpoint
Mounting
Clip, Panel
Temperature Display - Minimum
-31 Degrees F
Resistance Display - Minimum
10 ohm
DC Voltage Input - Maximum
28 V DC
Digital Display Screen Type
LCD
Includes Mounting Hardware
Included
Display Span - Minimum
19,999
Terminal Connection Type
Screw Clamp
Number of Display Digits
5
DC Voltage Input - Minimum
9 V DC
Temperature Display - Maximum
167 Degrees F
Parameters Measured
AC Voltage, DC Voltage, Temperature Degrees C
AC Voltage Input - Maximum
28 V AC
NEMA Enclosure Rating
4X
Product Type
RTD Meter
Display Span - Maximum
-19,999
Digital Display Screen Color
Green/Red
Resistance Display - Maximum
100 ohm

Description

RTD Meter, RTD Meter, Input Range 10 ohm (Resistance), 100 ohm (Resistance), 120 ohm (Resistance), Accuracy 0.01 Percent, Display Span -19,999 to 19,999, Display Digits 5, LCD, Red/Green LED Display, Fits 1.3 in x 2.68 in Cutout, Connector Type Screw Clamp Terminal, Power Required 9 to 28 V DC, RS-232, RS-485, USB Interface, Output Setpoint, NEMA 4X / IP65 NEMA Rating, Depth 1.86 in, Mounting Clip, Panel, Style CUB5RT, Includes Mounting Clip, Panel Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.