Zoro Homepage

Digital Panel Meters, LCD, Red/Green LED

  • Mfr # CUB5TB00

  • Zoro # G703927670


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Type
Preset Timer
Input Range
10 kohm (Resistance), 7.8 kohm (Resistance)
Accuracy
+/-0.01%
Display Span
0 to 999,999
Display
LCD, Red/Green LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB5TB00
Zoro #
G703927670
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.86 in
Manufacturers Warranty Length
Limited Lifetime
Cutout Width
1 19/64 in
Overall Height
1.54 in
Cutout Height
2 11/16 in
Overall Width
1.54 in
Overall Depth
1.86 in
Digit Height - Maximum
0.46 in

Details

Item
Preset Timer
Type
Preset Timer
Input Range
10 kohm (Resistance), 7.8 kohm (Resistance)
Accuracy
+/-0.01%
Display Span
0 to 999,999
Display
LCD, Red/Green LED
Display Digits
8
Interface
RS-232, RS-485
Standards
CE, EN 61010-1, EN 61010-2-030, EN 61326-1, RoHS Compliant, UL Recognized Component
Includes
Mounting Clip, Panel Gasket
NEMA Rating
NEMA 4X
Series
CUB5
Mounting
Clip, Panel
Fits
1.3 in x 2.68 in Cutout
Power Required
9 to 28 V DC
Output
Relay
Connector Type
Screw Clamp Terminal
Style
CUB5T
Display Span - Maximum
999,999
NEMA Enclosure Rating
4X
Product Type
Preset Timer
Display Span - Minimum
0
AC Voltage Input - Maximum
28 V AC
Includes Mounting Hardware
Included
Digital Display Screen Color
Red
Parameters Measured
AC Voltage, DC Voltage, Temperature Degrees C
DC Voltage Input - Minimum
9 V DC
Temperature Display - Minimum
-31 Degrees F
DC Voltage Input - Maximum
28 V DC
Number of Display Digits
8
Digital Display Screen Type
LED
Terminal Connection Type
Screw Clamp
Temperature Display - Maximum
167 Degrees F

Description

Preset Timer, Preset Timer, Input Range 10 kohm (Resistance), 7.8 kohm (Resistance), Accuracy +/-0.01 Percent, Display Span 0 to 999,999, Display Digits 8, LCD, Red/Green LED Display, Fits 1.3 in x 2.68 in Cutout, Connector Type Screw Clamp Terminal, Power Required 9 to 28 V DC, RS-232, RS-485 Interface, Output Relay, NEMA 4X / IP65 NEMA Rating, Depth 1.86 in, Mounting Clip, Panel, Style CUB5T, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.