Digital Panel Meters, Green LED, CUB7 (Discontinued)
- Mfr # CUB7TCG1
- Zoro # G603927619
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUB7TCG1
Zoro #
G603927619
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
Limited Lifetime
Depth
2.17 in
Cutout DIN Size
1/32
Digit Height - Maximum
0.35 in
Overall Depth
2.17 in
Overall Width
1.1 in
Overall Height
2.01 in
Description
Time Meter, Timer, Input Range 28 V DC, Accuracy 0.03 Percent, Display Digits 8, Green LED Display, Fits 1/32 DIN Cutout, Connector Type Plug-In, Power Required 28 V DC, Not Applicable Interface, NEMA 4X / IP65 NEMA Rating, Depth 2.17 in, Mounting Clip, Panel, Style CUB7, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.