Zoro Homepage
This item is Discontinued.
Red Lion Controls Digital Panel Meters, Red LED, CUB7 CUB7TCR0

Digital Panel Meters, Red LED, CUB7 (Discontinued)

  • Mfr # CUB7TCR0
  • Zoro # G803927624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB7TCR0
Zoro #
G803927624
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Depth
2.17 in
Digit Height - Maximum
0.35 in
Overall Height
2.01 in
Cutout DIN Size
1/32
Overall Width
1.1 in
Overall Depth
2.17 in

Details

Item
Time Meter
Type
Timer
Input Range
28 V DC
Accuracy
0.03%
Display
Red LED
Display Digits
8
Fits
1/32 DIN Cutout
Mounting
Clip, Panel
Power Required
28 V DC
Style
CUB7
Includes
Mounting Clip, Panel Gasket
Series
CUB7T
Connector Type
Plug-In
NEMA Rating
NEMA 4X
Standards
EN 55011, EN 61000-4-11, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-8, UL
Digital Display Screen Type
LCD
Parameters Measured
AC Voltage
NEMA Enclosure Rating
4X
Number of Display Digits
8
AC Voltage Input - Maximum
50 V AC
Digital Display Screen Color
Red
Terminal Connection Type
Internal Removable Terminal Blocks
AC Voltage Input - Minimum
10 V AC
Product Type
Time Meter
Voltage Display - Maximum
28 V DC
Includes Mounting Hardware
Included

Description

Time Meter, Timer, Input Range 28 V DC, Accuracy 0.03 Percent, Display Digits 8, Red LED Display, Fits 1/32 DIN Cutout, Connector Type Plug-In, Power Required 28 V DC, Not Applicable Interface, NEMA 4X / IP65 NEMA Rating, Depth 2.17 in, Mounting Clip, Panel, Style CUB7, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.