Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Digital Panel Meters, Red LED, CUB7 CUB7TVR0

Digital Panel Meters, Red LED, CUB7 (Discontinued)

  • Mfr # CUB7TVR0
  • Zoro # G803927662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB7TVR0
Zoro #
G803927662
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Depth
2.17 in
Overall Height
2.01 in
Digit Height - Maximum
0.35 in
Cutout DIN Size
1/32
Overall Width
1.1 in
Overall Depth
2.17 in

Details

Includes
Mounting Clip, Panel Gasket
Fits
1/32 DIN Cutout
Input Range
50 to 250 V AC/DC
Power Required
50 to 250 V AC/DC
Connector Type
Plug-In
Item
Time Meter
Standards
EN 55011, EN 61000-4-11, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-8, UL
Series
CUB7T
NEMA Rating
NEMA 4X
Display
Red LED
Display Digits
8
Style
CUB7
Accuracy
0.03%
Type
Timer
Mounting
Clip, Panel
Panel Meter Type
Digital Panel Meter
Terminal Connection Type
Internal Removable Terminal Blocks
Digital Display Screen Type
LCD
Digital Display Screen Color
Red
AC Voltage Input - Minimum
50 V AC
DC Voltage Input - Minimum
50 V DC
DC Voltage Input - Maximum
250 V DC
AC Voltage Input - Maximum
250 V AC
Voltage Display - Minimum
50 V AC/DC
NEMA Enclosure Rating
4X
Parameters Measured
AC Voltage, DC Voltage
Includes Mounting Hardware
Included
Number of Display Digits
8
Voltage Display - Maximum
250 V AC/DC
Product Type
Time Meter

Description

Time Meter, Timer, Input Range 50 to 250 V AC/DC, Accuracy 0.03 Percent, Display Digits 8, Red LED Display, Fits 1/32 DIN Cutout, Connector Type Plug-In, Power Required 50 to 250 V AC/DC, NEMA 4X / IP65 NEMA Rating, Depth 2.17 in, Mounting Clip, Panel, Style CUB7, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.