Zoro Homepage
This item is Discontinued.
Red Lion Controls Digital Panel Meters, DLC DLC00001

Digital Panel Meters, DLC (Discontinued)

  • Mfr # DLC00001
  • Zoro # G004319426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLC00001
Zoro #
G004319426
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Depth
4.47 in
Overall Height
4.02 in
Overall Width
4.02 in
Overall Depth
1.97 in

Details

Item
Dual Loop Controller
Type
Dual Loop Controller
Input Range
-5 to 56 mV, 10 V DC to 20 mA DC
Accuracy
0.10%
Interface
RS-232, RS-485
Mounting
DIN Rail
Connector Type
Screw Clamp Terminal
Output
Analog
Style
DLC
Series
DLC
Power Required
18 to 36 V DC, 24 V AC
Standards
CE, EN 61010-1, EN 61010-2-030, EN 61326-1, RoHS Compliant, UL Listed
Resistance Display - Minimum
0 ohm
Parameters Measured
AC Current, AC Voltage, DC Current, DC Voltage
DC Voltage Input - Maximum
36 V DC
Product Type
Dual Loop Controller
Voltage Display - Maximum
10 V DC
AC Voltage Input - Maximum
24 V AC
Voltage Display - Minimum
-1 V DC
Current Display - Maximum
20 mA
DC Voltage Input - Minimum
18 V DC
Current Display - Minimum
-2 mA
Terminal Connection Type
Internal Removable Terminal Blocks
Resistance Display - Maximum
320 ohm

Description

Dual Loop Controller, Dual Loop Controller, Input Range -5 to 56 mV, 10 V DC to 20 mA DC, Accuracy 0.10 Percent, Connector Type Screw Clamp Terminal, Power Required 18 to 36 V DC, 24 V AC, RS-232, RS-485 Interface, Output Analog, Depth 4.47 in, Mounting DIN Rail, Style DLC, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.