Digital Panel Meters, LCD, DITAK 8 (Discontinued)
- Mfr # DT800000
- Zoro # G605293316
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT800000
Zoro #
G605293316
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.53 in
Manufacturers Warranty Length
Limited Lifetime
Overall Height
2.95 in
Overall Depth
1.53 in
Cutout Height
2 43/64 in
Digit Height - Maximum
0.6 in
Overall Width
1.54 in
Cutout Width
1 19/64 in
Description
Time Meter, Timer, Accuracy 0.01 Percent, Display Digits 5, LCD Display, Connector Type Screw Clamp Terminal, Power Required 3.6 V DC (Battery), 9 to 28 V DC (Backlight Power), Not Applicable Interface, Output Bi-Polar, Magnetic, NEMA 4X / IP65 NEMA Rating, Depth 1.53 in, Mounting Clip, Panel, Style DITAK 8, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.