Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Digital Panel Meters, LCD, DITAK 8 DT800010

Digital Panel Meters, LCD, DITAK 8 (Discontinued)

  • Mfr # DT800010
  • Zoro # G603927633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT800010
Zoro #
G603927633
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Depth
1.53 in
Cutout Width
1 19/64 in
Cutout Height
2 43/64 in
Overall Width
1.54 in
Digit Height - Maximum
0.6 in
Overall Height
2.95 in
Overall Depth
1.53 in

Details

Item
Time Meter
Type
Timer
Accuracy
0.01%
Display
LCD
Display Digits
5
Includes
Mounting Clip, Panel Gasket
Output
Bi-Polar, Magnetic
Style
DITAK 8
Mounting
Clip, Panel
Series
DITAK
Connector Type
Screw Clamp Terminal
Standards
EN 55011, EN 61000-4-11, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-8, EN 61010-1, EN 61326: 2006, IEC 1010-1
Power Required
3.6 V DC (Battery), 9 to 28 V DC (Backlight Power)
NEMA Rating
NEMA 4X
Includes Mounting Hardware
Included
Parameters Measured
AC Voltage
Terminal Connection Type
Screw Clamp
AC Voltage Input - Maximum
28 V AC
NEMA Enclosure Rating
4X
Number of Display Digits
5
Product Type
Time Meter
DC Voltage Input - Minimum
9 V DC
Digital Display Screen Type
LCD

Description

Time Meter, Timer, Accuracy 0.01 Percent, Display Digits 5, LCD Display, Connector Type Screw Clamp Terminal, Power Required 3.6 V DC (Battery), 9 to 28 V DC (Backlight Power), Not Applicable Interface, Output Bi-Polar, Magnetic, NEMA 4X / IP65 NEMA Rating, Depth 1.53 in, Mounting Clip, Panel, Style DITAK 8, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.