Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPAXD000
Zoro #
G103927652
UPC #
-
Country of Origin
United States
Details
Item
MPAX Module
Type
Input Module
Input Range
100 ohm (Resistance), 1000 ohm (Resistance), 10 kohm (Resistance), 200 mV, 2 V, 20 V, 300 V (DC Voltage), 200 uA, 2 mA, 20 mA, 200 mA, 2 A (DC Current)
Includes
Programming Instruction
Use With
LPAX5
Mounting
Panel
Style
MPAX
Series
MPAX
Power Required
85 to 250 V AC
AC Voltage Input - Minimum
85 V AC
Product Type
MPAX Module
DC Voltage Input - Maximum
300 V DC
Parameters Measured
AC Voltage, DC Voltage
AC Voltage Input - Maximum
250 V AC
Description
MPAX Module, Input Module, Input Range 100 ohm (Resistance), 1000 ohm (Resistance), 10 kohm (Resistance), 200 mV, 2 V, 20 V, 300 V (DC Voltage), 200 uA, 2 mA, 20 mA, 200 mA, 2 A (DC Current), Use With LPAX5, Power Required 85 to 250 V AC, Not Applicable Interface, Mounting Panel, Style MPAX, Includes Programming Instruction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.