Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPAXS000
Zoro #
G103927645
UPC #
-
Country of Origin
United States
Details
Item
MPAX Module
Type
Input Module
Input Range
24 mV, 240 mV
Power Required
85 to 250 V AC
Use With
LPAX5
Series
MPAX
Mounting
Panel
Style
MPAX
Includes
Programming Instruction
AC Voltage Input - Maximum
250 V AC
Product Type
MPAX Module
AC Voltage Input - Minimum
85 V AC
Parameters Measured
AC Voltage
Description
MPAX Module, Input Module, Input Range 24 mV, 240 mV, Use With LPAX5, Power Required 85 to 250 V AC, Not Applicable Interface, Mounting Panel, Style MPAX, Includes Programming Instruction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.