Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPAXT000
Zoro #
G003927639
UPC #
-
Country of Origin
United States
Details
Item
MPAX Module
Type
Input Module
Input Range
10 ohm (Resistance), 100 ohm (Resistance), 120 ohm (Resistance)
Series
MPAX
Mounting
Panel
Power Required
85 to 250 V AC
Use With
LPAX5
Style
MPAX
Includes
Programming Instruction
Product Type
MPAX Module
Parameters Measured
AC Voltage
AC Voltage Input - Minimum
85 V AC
AC Voltage Input - Maximum
250 V AC
Description
MPAX Module, Input Module, Input Range 10 ohm (Resistance), 100 ohm (Resistance), 120 ohm (Resistance), Use With LPAX5, Power Required 85 to 250 V AC, Not Applicable Interface, Mounting Panel, Style MPAX, Includes Programming Instruction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.