Zoro Homepage
This item is Discontinued.
Red Lion Controls Digital Panel Meters, LCD, PAX2A PAX2A000

Digital Panel Meters, LCD, PAX2A (Discontinued)

  • Mfr # PAX2A000
  • Zoro # G603927671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAX2A000
Zoro #
G603927671
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.24 in
Manufacturers Warranty Length
Limited Lifetime
Overall Depth
4.24 in
Digit Height - Maximum
0.35 in
Cutout Height
3 5/8 in
Cutout Width
1 49/64 in
Overall Height
3.8 in
Overall Width
1.95 in

Details

Item
Analog Meter
Type
Dual Line Meter
Input Range
+/-10 V DC, +/-100 A DC, +/-2 A DC, +/-2 V DC, +/-2.5 mA DC, +/-200 V DC, +/-25 mA DC, +/-25 V DC, +/-250 mA DC, +/-250 mV DC, +/-250 uA DC, 10 kohm (Resistance), 10 ohm (Resistance), 100 ohm (Resistance), 1000 ohm (Resistance), 120 ohm (Resistance)
Accuracy
0.01%
Display Span
-19,99,99,999 to 99,99,99,999; -19,999 to 9,99,999
Display
LCD
Display Digits
6, 9
Interface
RS-232, RS-485
NEMA Rating
NEMA 4X
Standards
CE, EN 61326-1, IEC/EN 61010-1, RoHS, UL
Style
PAX2A
Connector Type
Cage Clamp Terminal
Mounting
Clip, Panel
Power Required
21.6 to 250 V DC, 40 to 250 V AC
Includes
Mounting Clip, Panel Gasket
Series
PAX2A
Output
Analog
Digital Display Screen Type
LCD
Display Span - Minimum
999,999
DC Voltage Input - Maximum
250 V DC
Digital Display Screen Color
Green, Green/Orange/Red
Terminal Connection Type
Compression
NEMA Enclosure Rating
4X
Resistance Display - Minimum
10 ohm
Number of Display Digits
9
Includes Mounting Hardware
Included
Voltage Display - Minimum
250 mV DC
Product Type
Analog Meter
Current Display - Minimum
250 uA
Resistance Display - Maximum
100 ohm
AC Voltage Input - Minimum
50 V AC
AC Voltage Input - Maximum
250 V AC
DC Voltage Input - Minimum
21.6 V DC
Parameters Measured
AC Voltage, DC Voltage
Voltage Display - Maximum
200 V DC
Display Span - Maximum
-199,999,999

Description

Analog Meter, Dual Line Meter, Input Range +/-10 V DC, +/-100 A DC, +/-2 A DC, +/-2 V DC, +/-2.5 mA DC, +/-200 V DC, +/-25 mA DC, +/-25 V DC, +/-250 mA DC, +/-250 mV DC, +/-250 uA DC, 10 kohm (Resistance), 10 ohm (Resistance), 100 ohm (Resistance), 1000 ohm (Resistance), 120 ohm (Resistance), Accuracy 0.01 Percent, Display Span -19,99,99,999 to 99,99,99,999; -19,999 to 9,99,999, Display Digits 6, 9, LCD Display, Connector Type Cage Clamp Terminal, Power Required 21.6 to 250 V DC, 40 to 250 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.