Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Digital Panel Meters, LCD, PAX2S PAX2S000

Digital Panel Meters, LCD, PAX2S (Discontinued)

  • Mfr # PAX2S000
  • Zoro # G703927656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAX2S000
Zoro #
G703927656
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.24 in
Manufacturers Warranty Length
Limited Lifetime
Overall Depth
4.24 in
Cutout Width
1 49/64 in
Overall Width
1.95 in
Cutout Height
3 5/8 in
Overall Height
1.95 in
Cutout DIN Size
1/8

Details

Item
Strain Meter
Type
Strain Gage Meter
Input Range
+/-24 to +/-240 mV DC
Accuracy
0.01%
Display Span
-19,99,99,999 to 99,99,99,999; -19,999 to 9,99,999
Display
LCD
Display Digits
6, 9
Output
Relay
Series
PAX2S
Standards
CE, EN 61326-1, IEC/EN 61010-1, RoHS, UL
Mounting
Clip, Panel
Style
PAX2S
Connector Type
Cage Clamp Terminal
Fits
1/8 DIN
Includes
Mounting Clip, Panel Gasket
Power Required
21.6 to 250 V DC, 40 to 250 V AC
Digital Display Screen Type
LCD
Resistance Display - Maximum
100 megaohm
Number of Display Digits
9
Terminal Connection Type
Compression
Voltage Display - Maximum
200 V DC
DC Voltage Input - Maximum
250 V DC
Parameters Measured
AC Voltage, DC Voltage
Includes Mounting Hardware
Included
AC Voltage Input - Minimum
40 V AC
Voltage Display - Minimum
24 mV DC
Digital Display Screen Color
Green, Green/Orange/Red
Display Span - Maximum
-199,999,999
AC Voltage Input - Maximum
250 V AC
DC Voltage Input - Minimum
21.6 V DC
Display Span - Minimum
999,999
Product Type
Strain Meter

Description

Strain Meter, Strain Gage Meter, Input Range +/-24 to +/-240 mV DC, Accuracy 0.01 Percent, Display Span -19,99,99,999 to 99,99,99,999; -19,999 to 9,99,999, Display Digits 6, 9, LCD Display, Fits 1/8 DIN, Connector Type Cage Clamp Terminal, Power Required 21.6 to 250 V DC, 40 to 250 V AC, Not Applicable Interface, Output Relay, Depth 4.24 in, Mounting Clip, Panel, Style PAX2S, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.