Zoro Homepage

Digital Panel Meters, Red LED, PAX

  • Mfr # PAXD0000

  • Zoro # G104260789


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Type
Analog Input
Input Range
+/-2 A DC, +/-2 mA DC, +/-2 V DC, +/-20 mA DC, +/-20 V DC, +/-200 mA DC, +/-200 mV DC, +/-200 uA DC, +/-300 V DC, 10 kohm (Resistance), 100 ohm (Resistance), 1000 ohm (Resistance)
Accuracy
0.01%
Display Span
-19,999 to 99,999
Display
Red LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAXD0000
Zoro #
G104260789
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Depth
4.2 in
Overall Width
1.95 in
Cutout Width
1 31/32 in
Digit Height - Maximum
0.56 in
Overall Height
1.95 in
Cutout Height
3 13/16 in
Cutout DIN Size
1/8
Overall Depth
4.2 in

Details

Item
Universal DC Input Meter
Type
Analog Input
Input Range
+/-2 A DC, +/-2 mA DC, +/-2 V DC, +/-20 mA DC, +/-20 V DC, +/-200 mA DC, +/-200 mV DC, +/-200 uA DC, +/-300 V DC, 10 kohm (Resistance), 100 ohm (Resistance), 1000 ohm (Resistance)
Accuracy
0.01%
Display Span
-19,999 to 99,999
Display
Red LED
Display Digits
5
Interface
RS-232, RS-485, USB
NEMA Rating
NEMA 4X
Power Required
85 to 250 V AC
Includes
Mounting Clip, Panel Gasket
Connector Type
Cage Clamp Terminal
Fits
1/8 DIN
Series
PAX
True RMS
Yes
Standards
CE, EN 61010-1, EN 61010-2-030, EN 61326-1, RoHS, UL
Mounting
Clip, Panel
Style
PAX
Current Display - Maximum
2 A
Voltage Display - Maximum
300 V DC
Terminal Connection Type
Cage Clamp
NEMA Enclosure Rating
4X
Number of Display Digits
5
Includes Mounting Hardware
Included
Product Type
Universal DC Input Meter
AC Voltage Input - Maximum
250 V AC
Display Span - Maximum
-19,999
AC Voltage Input - Minimum
85 V AC
Digital Display Screen Type
LED
DC Voltage Input - Minimum
11 V DC
DC Voltage Input - Maximum
36 V DC
AC Magnitude Calculation
True RMS
Digital Display Screen Color
Red
Resistance Display - Maximum
10 kiloohm
Display Span - Minimum
99,999
Parameters Measured
AC Current, AC Voltage, DC Current, DC Voltage

Description

Universal DC Input Meter, Analog Input, Input Range +/-2 A DC, +/-2 mA DC, +/-2 V DC, +/-20 mA DC, +/-20 V DC, +/-200 mA DC, +/-200 mV DC, +/-200 uA DC, +/-300 V DC, 10 kohm (Resistance), 100 ohm (Resistance), 1000 ohm (Resistance), Accuracy 0.01 Percent, Display Span -19,999 to 99,999, Display Digits 5, Red LED Display, True RMS Yes, Fits 1/8 DIN, Connector Type Cage Clamp Terminal, Power Required 85 to 250 V AC, RS-232, RS-485, USB Interface, NEMA 4X / IP65 NEMA Rating, Depth 4.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.