Zoro Homepage

Digital Panel Meters, Red LED, PAXLA

  • Mfr # PAXLA0U0

  • Zoro # G603927640


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Type
DC Voltage/DC Current/DC Process
Input Range
1 to 10 V DC, 1 to 5 V DC, 2 mA, 2 V DC, 20 mA, 20 V DC, 200 mA, 200 mV DC, 200 uA, 200 V DC, 4 to 20 mA
Accuracy
0.1%
Display Span
-19,999 to 99,999
Display
Red LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAXLA0U0
Zoro #
G603927640
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Depth
4.2 in
Overall Width
1.95 in
Overall Height
1.95 in
Cutout Width
1 49/64 in
Overall Depth
4.2 in
Digit Height - Maximum
0.56 in
Cutout Height
3 5/8 in

Details

Item
Universal DC Input Meter
Type
DC Voltage/DC Current/DC Process
Input Range
1 to 10 V DC, 1 to 5 V DC, 2 mA, 2 V DC, 20 mA, 20 V DC, 200 mA, 200 mV DC, 200 uA, 200 V DC, 4 to 20 mA
Accuracy
0.1%
Display Span
-19,999 to 99,999
Display
Red LED
Display Digits
5
Series
PAXLA
Includes
Mounting Clip, Panel Gasket
Output
Relay
Standards
UL
Power Required
21.6 to 250 V DC, 50 to 250 V AC
NEMA Rating
NEMA 4X
Connector Type
Cage Clamp Terminal
Style
PAXLA
Fits
1.77 in x 3.62 in Cutout
Mounting
Clip, Panel
DC Voltage Input - Maximum
250 V DC
Digital Display Screen Color
Red
Includes Mounting Hardware
Included
Voltage Display - Minimum
200 mV
AC Voltage Input - Maximum
250 V AC
Current Display - Minimum
200 uA
Product Type
Universal DC Input Meter
Current Display - Maximum
200 mA
Parameters Measured
AC Current, AC Voltage, DC Current, DC Voltage
Display Span - Minimum
99,999
Display Span - Maximum
-19,999
NEMA Enclosure Rating
4X
DC Voltage Input - Minimum
21.6 V DC
Number of Display Digits
5
AC Voltage Input - Minimum
50 V AC
Voltage Display - Maximum
200 V
Terminal Connection Type
Compression
Digital Display Screen Type
LED

Description

Universal DC Input Meter, DC Voltage/DC Current/DC Process, Input Range 1 to 10 V DC, 1 to 5 V DC, 2 mA, 2 V DC, 20 mA, 20 V DC, 200 mA, 200 mV DC, 200 uA, 200 V DC, 4 to 20 mA, Accuracy 0.1 Percent, Display Span -19,999 to 99,999, Display Digits 5, Red LED Display, Fits 1.77 in x 3.62 in Cutout, Connector Type Cage Clamp Terminal, Power Required 21.6 to 250 V DC, 50 to 250 V AC, Not Applicable Interface, Output Relay, NEMA 4X / IP65 NEMA Rating, Depth 4.2 in, Mounting Clip, Panel, Style PAXLA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.