Zoro Homepage

Digital Panel Meters, Red LED, PAXLCL

  • Mfr # PAXLCL00

  • Zoro # G303927643


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Type
Current Meter
Input Range
10 to 50 mA, 4 to 20 mA
Display Span
1,999
Display
Red LED
Display Digits
3-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAXLCL00
Zoro #
G303927643
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Depth
4.2 in
Overall Height
1.95 in
Overall Width
1.95 in
Cutout Width
1 31/32 in
Cutout Height
3 13/16 in
Overall Depth
4.2 in
Cutout DIN Size
1/8
Digit Height - Maximum
0.56 in

Details

Item
Current Meter
Type
Current Meter
Input Range
10 to 50 mA, 4 to 20 mA
Display Span
1,999
Display
Red LED
Display Digits
3-1/2
Standards
CE, EN 61010-1, EN 61010-2-030, EN 61326-1, RoHS, UL
Includes
Mounting Clip, Panel Gasket
NEMA Rating
NEMA 4X
Style
PAXLCL
Series
PAX
Connector Type
Cage Clamp Terminal
Output
4 to 20 mA
Mounting
Clip, Panel
Power Required
85 to 250 V AC
Fits
1.77 in x 3.62 in Cutout
Display Span - Minimum
1,999
Terminal Connection Type
Compression
Includes Mounting Hardware
Included
Product Type
Current Meter
Current Display - Minimum
4 mA
DC Voltage Input - Maximum
24 V DC
Parameters Measured
AC Current, AC Voltage, DC Current, DC Voltage
AC Voltage Input - Minimum
85 V AC
Resistance Display - Maximum
29.2 ohm
Digital Display Screen Color
Red
NEMA Enclosure Rating
4X
AC Voltage Input - Maximum
250 V AC
Digital Display Screen Type
LED
Resistance Display - Minimum
11.8 ohm
Current Display - Maximum
50 mA
Number of Display Digits
3.5

Description

Current Meter, Current Meter, Input Range 10 to 50 mA, 4 to 20 mA, Display Span 1,999, Display Digits 3-1/2, Red LED Display, Fits 1.77 in x 3.62 in Cutout, Connector Type Cage Clamp Terminal, Power Required 85 to 250 V AC, Not Applicable Interface, Output 4 to 20 mA, NEMA 4X / IP65 NEMA Rating, Depth 4.2 in, Mounting Clip, Panel, Style PAXLCL, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.