Zoro Homepage

Digital Panel Meters, Red LED, PAXLHV

  • Mfr # PAXLHV00

  • Zoro # G703927663


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Type
Voltage Monitor
Input Range
0 to 600 V AC
Accuracy
+/-0.1%
Display
Red LED
Display Digits
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAXLHV00
Zoro #
G703927663
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.2 in
Manufacturers Warranty Length
Limited Lifetime
Cutout DIN Size
1/8
Cutout Width
1 31/32 in
Digit Height - Maximum
0.56 in
Overall Height
1.95 in
Overall Width
1.95 in
Overall Depth
4.2 in
Cutout Height
3 13/16 in

Details

Item
AC Voltage Monitor
Type
Voltage Monitor
Input Range
0 to 600 V AC
Accuracy
+/-0.1%
Display
Red LED
Display Digits
3
NEMA Rating
NEMA 4X
Power Required
115/230 V AC
Standards
CSA C22.2 No 14-M95, CSA C22.2 No 61010-1, EN 61010-1, IEC 61010-1, UL, UL508, UL61010A-1
Mounting
Clip, Panel
Fits
1.77 in x 3.62 in Cutout
Series
PAX
Style
PAXLHV
Connector Type
Cage Clamp Terminal
Includes
Mounting Clip, Panel Gasket
Parameters Measured
AC Voltage
Includes Mounting Hardware
Included
AC Voltage Input - Maximum
600 V AC
Digital Display Screen Color
Red
Digital Display Screen Type
LED
NEMA Enclosure Rating
4X
Number of Display Digits
3
Terminal Connection Type
Compression
AC Voltage Input - Minimum
115 V AC
Voltage Display - Maximum
600 V AC
Voltage Display - Minimum
0 V AC
Product Type
AC Voltage Monitor

Description

AC Voltage Monitor, Voltage Monitor, Input Range 0 to 600 V AC, Accuracy +/-0.1 Percent, Display Digits 3, Red LED Display, Fits 1.77 in x 3.62 in Cutout, Connector Type Cage Clamp Terminal, Power Required 115/230 V AC, Not Applicable Interface, NEMA 4X / IP65 NEMA Rating, Depth 4.2 in, Mounting Clip, Panel, Style PAXLHV, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.