Zoro Homepage

Digital Panel Meters, Red LED, PAXLI

  • Mfr # PAXLID00

  • Zoro # G703927649


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Type
Current Meter
Input Range
199.9 uA to 1.999 A
Accuracy
0.1% of Range + 3 Digits; 0.15% of Range + 3 Digits; 0.5% of Range + 3 Digits
Display
Red LED
Display Digits
3-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAXLID00
Zoro #
G703927649
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.2 in
Manufacturers Warranty Length
Limited Lifetime
Digit Height - Maximum
0.56 in
Overall Depth
4.2 in
Cutout DIN Size
1/8
Overall Height
1.95 in
Cutout Height
3 13/16 in
Cutout Width
1 31/32 in
Overall Width
1.95 in

Details

Item
DC Current Meter
Type
Current Meter
Input Range
199.9 uA to 1.999 A
Accuracy
0.1% of Range + 3 Digits; 0.15% of Range + 3 Digits; 0.5% of Range + 3 Digits
Display
Red LED
Display Digits
3-1/2
Standards
CE, EN 61010-1, EN 61010-2-030, EN 61326-1, RoHS, UL
Includes
Mounting Clip, Panel Gasket
Mounting
Clip, Panel
Fits
1.77 in x 3.62 in Cutout
NEMA Rating
NEMA 4X
Power Required
115/230 V AC
Style
PAXLI
Series
PAX
Connector Type
Cage Clamp Terminal
Current Display - Minimum
199.9 uA
Product Type
DC Current Meter
Digital Display Screen Type
LED
Digital Display Screen Color
Red
NEMA Enclosure Rating
4X
Parameters Measured
AC Current, AC Voltage, DC Current
AC Voltage Input - Maximum
230 V AC
Includes Mounting Hardware
Included
AC Voltage Input - Minimum
115 V AC
Number of Display Digits
3.5
Current Display - Maximum
1.999 A
Terminal Connection Type
Screw Clamp

Description

DC Current Meter, Current Meter, Input Range 199.9 uA to 1.999 A, Accuracy 0.1 Percent of Range + 3 Digits; 0.15 Percent of Range + 3 Digits; 0.5 Percent of Range + 3 Digits, Display Digits 3-1/2, Red LED Display, Fits 1.77 in x 3.62 in Cutout, Connector Type Cage Clamp Terminal, Power Required 115/230 V AC, Not Applicable Interface, NEMA 4X / IP65 NEMA Rating, Depth 4.2 in, Mounting Clip, Panel, Style PAXLI, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.