Zoro Homepage

Digital Panel Meters, Red LED, PAXLPT

  • Mfr # PAXLPT00

  • Zoro # G603927626


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Type
Process Time Meter
Input Range
0.05 Hz to 25 kHz
Accuracy
+/-0.02%
Display Span
9,99,999
Display
Red LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAXLPT00
Zoro #
G603927626
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.2 in
Manufacturers Warranty Length
Limited Lifetime
Overall Depth
4.2 in
Digit Height - Maximum
0.56 in
Cutout Width
1 31/32 in
Cutout DIN Size
1/8
Cutout Height
3 13/16 in
Overall Height
1.95 in
Overall Width
1.95 in

Details

Item
Process Time Meter
Type
Process Time Meter
Input Range
0.05 Hz to 25 kHz
Accuracy
+/-0.02%
Display Span
9,99,999
Display
Red LED
Display Digits
6
Includes
Mounting Clip, Panel Gasket
Mounting
Clip, Panel
Series
PAX
Standards
CE, EN 61010-1, EN 61326-1, RoHS, UL
Power Required
115/230 V AC
Style
PAXLPT
Connector Type
Cage Clamp Terminal
NEMA Rating
NEMA 4X
Output
NPN Open Collector, PNP Open Collector, TTL
Fits
1.77 in x 3.62 in Cutout
Digital Display Screen Type
LED
Number of Display Digits
6
AC Voltage Input - Maximum
230 V AC
DC Voltage Input - Maximum
16 V DC
Parameters Measured
AC Voltage, DC Voltage
Terminal Connection Type
Compression
AC Voltage Input - Minimum
115 V AC
NEMA Enclosure Rating
4X
Digital Display Screen Color
Red
Includes Mounting Hardware
Included
Display Span - Minimum
999,999
Product Type
Process Time Meter
DC Voltage Input - Minimum
10 V DC

Description

Process Time Meter, Process Time Meter, Input Range 0.05 Hz to 25 kHz, Accuracy +/-0.02 Percent, Display Span 9,99,999, Display Digits 6, Red LED Display, Fits 1.77 in x 3.62 in Cutout, Connector Type Cage Clamp Terminal, Power Required 115/230 V AC, Not Applicable Interface, Output NPN Open Collector, PNP Open Collector, TTL, NEMA 4X / IP65 NEMA Rating, Depth 4.2 in, Mounting Clip, Panel, Style PAXLPT, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.