Zoro Homepage

Digital Panel Meters, Red LED, PAX

  • Mfr # PAXT0010

  • Zoro # G103927669


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Type
Analog Input
Input Range
11 to 36 V DC, 24 V AC
Accuracy
0.01%
Display Span
-19,999 to 99,999
Display
Red LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAXT0010
Zoro #
G103927669
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.2 in
Manufacturers Warranty Length
Limited Lifetime
Cutout Height
3 13/16 in
Cutout Width
1 31/32 in
Overall Width
1.95 in
Digit Height - Maximum
0.56 in
Overall Depth
4.2 in
Overall Height
1.95 in
Cutout DIN Size
1/8

Details

Item
Temperature Panel Meter
Type
Analog Input
Input Range
11 to 36 V DC, 24 V AC
Accuracy
0.01%
Display Span
-19,999 to 99,999
Display
Red LED
Display Digits
5
Interface
RS-232, RS-485, USB
Power Required
11 to 36 V DC, 24 V AC
Standards
CE, EN 61010-1, EN 61010-2-030, EN 61326-1, RoHS, UL
NEMA Rating
NEMA 4X
Series
PAX
Fits
1/8 DIN
Includes
Mounting Clip, Panel Gasket
Mounting
Clip, Panel
True RMS
Yes
Style
PAX
Connector Type
Cage Clamp Terminal
Number of Display Digits
5
Voltage Display - Minimum
-10 mV
Digital Display Screen Type
LED
AC Magnitude Calculation
True RMS
Product Type
Temperature Panel Meter
Display Span - Maximum
-19,999
Voltage Display - Maximum
65 mV
AC Voltage Input - Minimum
85 V AC
AC Voltage Input - Maximum
250 V AC
NEMA Enclosure Rating
4X
Temperature Display - Maximum
752 Degrees F
Resistance Display - Maximum
0.03 ohm, 100 ohm
DC Voltage Input - Maximum
36 V DC
Terminal Connection Type
Cage Clamp
Digital Display Screen Color
Red
DC Voltage Input - Minimum
11 V DC
Includes Mounting Hardware
Included
Display Span - Minimum
99,999
Temperature Display - Minimum
-328 Degrees F
Parameters Measured
AC Voltage, DC Voltage, Temperature Degrees C

Description

Temperature Panel Meter, Analog Input, Input Range 11 to 36 V DC, 24 V AC, Accuracy 0.01 Percent, Display Span -19,999 to 99,999, Display Digits 5, Red LED Display, True RMS Yes, Fits 1/8 DIN, Connector Type Cage Clamp Terminal, Power Required 11 to 36 V DC, 24 V AC, RS-232, RS-485, USB Interface, NEMA 4X / IP65 NEMA Rating, Depth 4.2 in, Mounting Clip, Panel, Style PAX, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.