Zoro Homepage

Digital Panel Meters, Red LED, PAXTM

  • Mfr # PAXTM010

  • Zoro # G803927631


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Type
Timer
Input Range
11 to 36 V DC, 24 V AC
Accuracy
+/-0.01%
Display Span
9,99,999
Display
Red LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAXTM010
Zoro #
G803927631
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.2 in
Manufacturers Warranty Length
Limited Lifetime
Overall Height
1.95 in
Overall Width
1.95 in
Overall Depth
4.2 in
Digit Height - Maximum
0.56 in
Cutout DIN Size
1/8
Cutout Width
1 31/32 in
Cutout Height
3 13/16 in

Details

Item
Time Meter
Type
Timer
Input Range
11 to 36 V DC, 24 V AC
Accuracy
+/-0.01%
Display Span
9,99,999
Display
Red LED
Display Digits
6
Interface
RS-232, RS-485
Includes
Mounting Clip, Panel Gasket
Standards
CE, EN 61010-1, EN 61010-2-030, EN 61326-1, RoHS, UL
Mounting
Clip, Panel
Style
PAXTM
Connector Type
Cage Clamp Terminal
Fits
1/8 DIN
NEMA Rating
NEMA 4X
Power Required
11 to 36 V DC, 24 V AC
Series
PAX
DC Voltage Input - Minimum
11 V DC
Digital Display Screen Color
Red
AC Voltage Input - Minimum
110 V AC
AC Voltage Input - Maximum
24 V AC
Terminal Connection Type
Compression
Includes Mounting Hardware
Included
NEMA Enclosure Rating
4X
DC Voltage Input - Maximum
36 V DC
Parameters Measured
AC Voltage, DC Voltage
Number of Display Digits
6
Digital Display Screen Type
LED
Display Span - Minimum
999,999
Product Type
Time Meter

Description

Time Meter, Timer, Input Range 11 to 36 V DC, 24 V AC, Accuracy +/-0.01 Percent, Display Span 9,99,999, Display Digits 6, Red LED Display, Fits 1/8 DIN, Connector Type Cage Clamp Terminal, Power Required 11 to 36 V DC, 24 V AC, RS-232, RS-485 Interface, NEMA 4X / IP65 NEMA Rating, Depth 4.2 in, Mounting Clip, Panel, Style PAXTM, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.