Zoro Homepage
This item is Discontinued.
Red Lion Controls DIN-Rail Speed Switch VAC IFMR0066

DIN-Rail Speed Switch VAC (Discontinued)

  • Mfr # IFMR0066
  • Zoro # G4225751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFMR0066
Zoro #
G4225751
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3.12

Details

Item
DIN-Rail Speed Switch, DC Powered
Connection
Screw Terminal
For Use With
85 to 250 V AC power
Output
5A Form C Relay
Loop Supply Voltage
12V DC
Accuracy
+/-0.1 of Trip Point
Accessory Type
DIN-Rail Speed Switch, DC Powered

Description

DIN-Rail Speed Switch, DC Powered, Output 5A Form C Relay, Accuracy +/-0.1 of Trip Point, Connection Screw Terminal, Loop Supply Voltage 12V DC, For Use With 85 to 250 V AC power, Outside Dia. 3.12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.