Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Dual Process Input Card for 13C977 MPAXDP00

Dual Process Input Card for 13C977 (Discontinued)

  • Mfr # MPAXDP00
  • Zoro # G4186831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPAXDP00
Zoro #
G4186831
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.1 in
Manufacturers Warranty Length
2 yr
Cutout DIN Size
1/8
Overall Depth
4.1 in

Details

Item
Module Selector
Type
Dual Process
Input Range
(2) +/-10V DC or (2) +/-20mADC
Accuracy
0.03%
Display Span
99999
Display
LED
Relays
13D012, 13D013, 13D014, 13D015
Display Digits
5
Interface
13D003, 13D004, 13D005, 13D006, 13D007, 13D010
Fits
1/8 DIN
Mounting
Clip
Power Required
85 to 250 V AC
Use With
13C977 (Required)
True RMS
No
Output
13D011
Style
Collar
Process Connection
N
Includes
Instructions
Excitation
18V DC
Connector Type
Screw Terminal
Series
MPAX
AC Voltage Input - Maximum
250 V AC
Current Display - Minimum
0 mA
Digital Display Screen Type
LED
Parameters Measured
DC Current, DC Voltage
Voltage Display - Minimum
0 V DC
Product Type
Module Selector
Terminal Connection Type
Screw Clamp
Number of Display Digits
5
Display Span - Maximum
99,999
Voltage Display - Maximum
10 V DC
AC Voltage Input - Minimum
85 V AC
Current Display - Maximum
20 mA

Description

Module Selector, Dual Process, Input Range (2) +/-10V DC or (2) +/-20mADC, Accuracy 0.03 Percent, Display Span 99999, Display Digits 5, LED Display, 13D012, 13D013, 13D014, 13D015 Relays, True RMS No, 18V DC Excitation, Use With 13C977 (Required), Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection N, Power Required 85 to 250 V AC, 13D003, 13D004, 13D005, 13D006, 13D007, 13D010 Interface, Output 13D011, Depth 4.1 in, Mounting Clip, Style Collar, Includes Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.