Zoro Homepage
This item is Discontinued.
Red Lion Controls Dual Process Input, Red AC/DC PAXDP010

Dual Process Input, Red AC/DC (Discontinued)

  • Mfr # PAXDP010
  • Zoro # G4013563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAXDP010
Zoro #
G4013563
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.1 in
Manufacturers Warranty Length
2 yr
Overall Depth
4.1 in

Details

Item
Digital Panel Meter
Type
Process
Input Range
(2) +/-10V DC or (2) +/-20mADC
Display Span
99999
Accuracy
0.03%
Display Digits
5
Interface
13D003, 13D004, 13D005, 13D006, 13D007, 13D010
Fits
1/8 DIN
True RMS
No
Mounting
Clip
NEMA Rating
NEMA 4X
Includes
Instructions
Excitation
18V DC
Power Required
18 to 36V DC/24V AC
Display
LED
Connector Type
Screw Terminal
Output
13D011
Style
Collar
Relays
13D012, 13D013, 13D014, 13D015
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter

Description

Digital Panel Meter, Process, Input Range (2) +/-10V DC or (2) +/-20mADC, Accuracy 0.03 Percent, Display Span 99999, Display Digits 5, LED Display, 13D012, 13D013, 13D014, 13D015 Relays, True RMS No, 18V DC Excitation, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Power Required 18 to 36V DC/24V AC, 13D003, 13D004, 13D005, 13D006, 13D007, 13D010 Interface, Output 13D011, NEMA 4X / IP65 NEMA Rating, Depth 4.1 in, Mounting Clip, Style Collar, Includes Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.