Zoro Homepage
This item is Discontinued.
Red Lion Controls Dual Setpoint Controller w/ 2 Analog Out DLC11001

Dual Setpoint Controller w/ 2 Analog Out (Discontinued)

  • Mfr # DLC11001
  • Zoro # G4067612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLC11001
Zoro #
G4067612
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.06 in
Manufacturers Warranty Length
Limited
Overall Width
4.47 in
Overall Height
4.02 in
Overall Depth
1.97 in

Details

Item
Dual Loop Controller
Standards
CE, EN 61010-1, EN 61010-2-030, EN 61326-1, RoHS, UL File #E179259
Accuracy
+/-0.3% of Span +1 Degrees C
Includes
NIST Conformity
Type
Dual Setpoint with 2 Analog Outputs
Input Range
0-10VDC, 0-20mADC, RTD, TC
Output
(2) 4-20mA or (2) 0-10V DC
Style
T Rail
Fits
DIN Rail
Connector Type
Screw Terminal
Relays
(3) MOSFET
Power Required
18 to 36V DC/24V AC
Mounting
Din Rail
True RMS
No
Interface
RS-485
DC Voltage Input - Minimum
18 V DC
Series
DLC
Voltage Display - Maximum
10 V
Terminal Connection Type
Screw Clamp
Product Type
Dual Loop Controller
Current Display - Minimum
0 mA
Parameters Measured
AC Current, DC Current
AC Voltage Input - Maximum
24 V AC
Current Display - Maximum
20 mA
DC Voltage Input - Maximum
36 V DC
Voltage Display - Minimum
0 V

Description

Dual Loop Controller, Dual Setpoint with 2 Analog Outputs, Input Range 0-10VDC, 0-20mADC, RTD, TC, Accuracy +/-0.3 Percent of Span +1 Degrees C, (3) MOSFET Relays, True RMS No, Fits DIN Rail Mount, Connector Type Screw Terminal, Power Required 18 to 36V DC/24V AC, RS-485 Interface, Output (2) 4-20mA or (2) 0-10V DC, Depth 4.06 in, Mounting DIN Rail, Style T Rail, Includes NIST Conformity, Manufacturers Warranty Length Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.